1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BROWNING
12T2000B2
Pillow Block Take-Up Frame - Saddle Mount Type, 12.0000 in Travel, 29.0000 in Bolt Center, 31.0000 in Length, 5.2500 in Height, 4.5000 in Base Width
MI ITEM #
02171660
MFR #
12T2000B2
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Take-Up Frames
BROWNING 12T2000B2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BROWNING
12T2000B2
Pillow Block Take-Up Frame - Saddle Mount Type, 12.0000 in Travel, 29.0000 in Bolt Center, 31.0000 in Length, 5.2500 in Height, 4.5000 in Base Width
MI ITEM #
02171660
MFR #
12T2000B2
Mfr description
12T2000B2 TAKEUP FRAME
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Base
Width
4.5000 in
Bolt Center To Center Length
29.0000 in
Overall Height
5.2500 in
Overall
Length
31.0000 in
Travel
12.0000 in
Details
Frame Type
Saddle Mount
Product Type
Pillow Block Take-Up Frames
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items