Motion
12T2000C2

BROWNING
12T2000C2

Pillow Block Take-Up Frame - SF Series, Saddle Mount Type, 12.0000 in Travel, 29.0000 in Bolt Center, 31.0000 in Length, 5.2500 in Height, 4.5000 in Base Width
MI ITEM #02171661
MFR #12T2000C2
Price$9,500.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
12T2000C2

Pillow Block Take-Up Frame - SF Series, Saddle Mount Type, 12.0000 in Travel, 29.0000 in Bolt Center, 31.0000 in Length, 5.2500 in Height, 4.5000 in Base Width
MI ITEM #02171661
MFR #12T2000C2

Mfr description
12T2000C2 TAKEUP FRAME
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,500.75/each

Specifications

Dimensions

  • Base Width  
    4.5000 in
  • Bolt Center To Center Length
    29.0000 in
  • Overall Height
    5.2500 in
  • Overall Length  
    31.0000 in
  • Travel  
    12.0000 in
  • Weight
    55 lbs

Details

  • Frame Type
    Saddle Mount
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289541294
  • Product Type
    Pillow Block Take-Up Frames
  • Series
    SF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)