Motion
18T2000D2

BROWNING
18T2000D2

Pillow Block Take-Up Frame - Saddle Mount Type, 18.0000 in Travel, 38.7500 in Bolt Center, 41.2500 in Length, 6.2500 in Height, 5.1250 in Base Width
MI ITEM #02171665
MFR #18T2000D2
Price$28,741.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
18T2000D2

Pillow Block Take-Up Frame - Saddle Mount Type, 18.0000 in Travel, 38.7500 in Bolt Center, 41.2500 in Length, 6.2500 in Height, 5.1250 in Base Width
MI ITEM #02171665
MFR #18T2000D2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28,741.50/each

Specifications

Dimensions

  • Base Width  
    5.1250 in
  • Bolt Center To Center Length
    38.7500 in
  • Overall Height
    6.2500 in
  • Overall Length  
    41.2500 in
  • Travel  
    18.0000 in

Details

  • Frame Type
    Saddle Mount
  • Product Type
    Pillow Block Take-Up Frames

Overview

Mfr description
18T2000D2 TAKEUP FRAME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought