1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BROWNING
18T2000G2
Pillow Block Take-Up Frame - Saddle Mount Type, 18.0000 in Travel, 41.5000 in Bolt Center, 44.2500 in Length, 7.0000 in Height, 6.0000 in Base Width
MI ITEM #
02171671
MFR #
18T2000G2
List Price
$31,924.84
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Take-Up Frames
BROWNING 18T2000G2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BROWNING
18T2000G2
Pillow Block Take-Up Frame - Saddle Mount Type, 18.0000 in Travel, 41.5000 in Bolt Center, 44.2500 in Length, 7.0000 in Height, 6.0000 in Base Width
MI ITEM #
02171671
MFR #
18T2000G2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$31,924.84
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
18T2000G2 TAKEUP FRAME
Specifications
Frame Type
Saddle Mount
Travel
18.0000 in
Bolt Center To Center Length
41.5000 in
Overall Length
44.2500 in
Overall Height
7.0000 in
Base Width
6.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought