1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BROWNING
24T2000F4
Pillow Block Take-Up Frame - Saddle Mount Type, 24.0000 in Travel, 47.5000 in Bolt Center, 50.2500 in Length, 7.0000 in Height, 6.0000 in Base Width
MI ITEM #
02171688
MFR #
24T2000F4
List Price
$30,403.93
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Take-Up Frames
BROWNING 24T2000F4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BROWNING
24T2000F4
Pillow Block Take-Up Frame - Saddle Mount Type, 24.0000 in Travel, 47.5000 in Bolt Center, 50.2500 in Length, 7.0000 in Height, 6.0000 in Base Width
MI ITEM #
02171688
MFR #
24T2000F4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$30,403.93
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
24T2000F4 TAKEUP FRAME
Specifications
Frame Type
Saddle Mount
Travel
24.0000 in
Bolt Center To Center Length
47.5000 in
Overall Length
50.2500 in
Overall Height
7.0000 in
Base Width
6.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought