Motion
36T2000E2

BROWNING
36T2000E2

Pillow Block Take-Up Frame - Saddle Mount Type, 36.0000 in Travel, 56.7500 in Bolt Center, 59.2500 in Length, 6.2500 in Height, 5.1250 in Base Width
Mi Item #02171721
MFR #36T2000E2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
36T2000E2

Pillow Block Take-Up Frame - Saddle Mount Type, 36.0000 in Travel, 56.7500 in Bolt Center, 59.2500 in Length, 6.2500 in Height, 5.1250 in Base Width
Mi Item #02171721
MFR #36T2000E2

Mfr description
36T2000E2 TAKEUP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width  
    5.1250 in
  • Bolt Center To Center Length
    56.7500 in
  • Overall Height
    6.2500 in
  • Overall Length  
    59.2500 in
  • Travel  
    36.0000 in

Details

  • Frame Type
    Saddle Mount
  • Product Type
    Pillow Block Take-Up Frames
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)