Motion
36T2000K4

BROWNING
36T2000K4

Pillow Block Take-Up Frame - Saddle Mount Type, 36.0000 in Travel, 65.2500 in Bolt Center, 68.0000 in Length, 7.0000 in Height, 6.0000 in Base Width
Mi Item #02171732
MFR #36T2000K4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
36T2000K4

Pillow Block Take-Up Frame - Saddle Mount Type, 36.0000 in Travel, 65.2500 in Bolt Center, 68.0000 in Length, 7.0000 in Height, 6.0000 in Base Width
Mi Item #02171732
MFR #36T2000K4

Mfr description
36T2000K4 TAKEUP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width  
    6.0000 in
  • Bolt Center To Center Length
    65.2500 in
  • Overall Height
    7.0000 in
  • Overall Length  
    68.0000 in
  • Travel  
    36.0000 in

Details

  • Frame Type
    Saddle Mount
  • Product Type
    Pillow Block Take-Up Frames
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)