Motion
48T2000F2

BROWNING
48T2000F2

Pillow Block Take-Up Frame - Saddle Mount Type, 48.0000 in Travel, 71.5000 in Bolt Center, 74.2500 in Length, 7.0000 in Height, 6.0000 in Base Width
MI ITEM #02171735
MFR #48T2000F2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
48T2000F2

Pillow Block Take-Up Frame - Saddle Mount Type, 48.0000 in Travel, 71.5000 in Bolt Center, 74.2500 in Length, 7.0000 in Height, 6.0000 in Base Width
MI ITEM #02171735
MFR #48T2000F2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width  
    6.0000 in
  • Bolt Center To Center Length
    71.5000 in
  • Overall Height
    7.0000 in
  • Overall Length  
    74.2500 in
  • Travel  
    48.0000 in

Details

  • Frame Type
    Saddle Mount
  • Product Type
    Pillow Block Take-Up Frames

Overview

Mfr description
48T2000F2 TAKEUP FRAME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought