Motion
H760A-020-F1
2 gpm Port Size, SAE, 20 gpm Max Flow
Mi Item #02171833
MFR #H760A-020-F1
Price$1,057.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 gpm Port Size, SAE, 20 gpm Max Flow
Mi Item #02171833
MFR #H760A-020-F1

Mfr description
H760A-020-F1 1" SAE FLOW METER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,057.87/each

Specifications

Dimensions

  • Minimum Flow Rate
    2 gpm

Details

  • Action
    Direct
  • Max Operating Temperature
    240 °F
  • Maximum Flow Rate
    20 gpm
  • Operating Medium
    Hydraulic Fluid
  • Thread Standard
    SAE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)