Motion
H8028X 2 15/16

BROWNING
H8028X 2 15/16

1885565 Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 2.9375 in Bore , 28 Teeth, Steel, Hardened Teeth Material
Mi Item #02172014
MFR #H8028X 2 15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H8028X 2 15/16

1885565 Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 2.9375 in Bore , 28 Teeth, Steel, Hardened Teeth Material
Mi Item #02172014
MFR #H8028X 2 15/16

Mfr description
H8028 X 215/16 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Hub Diameter
    4.7500 in
  • Hub Projection
    1.4219 in
  • Keyway Size
    3/4 X 3/8
  • Length Through Bore  
    2.0000 in
  • Outside Diameter  
    9.4750 in
  • Pitch Diameter
    8.9310 in
  • Tooth Width
    0.575 in
  • Weight
    12.76 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    80 / 1 in
  • Chain Number Pitch
    80 / 1 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    Type B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H8028X 2 15/16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289989164
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    28
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    662289989164
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)