Specifications
Dimensions
- Bore Diameter1.1875 in
- Hub Diameter3.3910 in
- Hub Projection0.6620 in
- Keyway Size1/4 X 1/8
- Length Through Bore1.0160 in
- Outside Diameter4.5220 in
- Pitch Diameter4.1930 in
- Tooth Width0.343 in
- Weight2.64 lbs
Details
- Bore TypeFinished w/ Keyway
- Chain Number & Pitch50 / 5/8 in
- Chain Number Pitch50 / 5/8 in
- Hardened TeethWith Hardened Teeth
- Hub StyleType B
- Hub TypeB
- Manufacturer Catalog
- Manufacturer Catalog NumberH5021X 1 3/16
- Manufacturer Product Page
- Manufacturer Upc Number662289984534
- MaterialSteel
- Number Of Hubs1
- Number Of Strands Across1
- Number Of Teeth21
- Pitch TypeSingle
- Product TypeFinished & Machinable Bore Roller Chain Sprockets
- UPC_NO662289984534
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)