Motion
H809X 1 1/4

BROWNING
H809X 1 1/4

1883537 Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.2500 in Bore , 9 Teeth, Steel, Hardened Teeth Material
MI ITEM #02172034
MFR #H809X 1 1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H809X 1 1/4

1883537 Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.2500 in Bore , 9 Teeth, Steel, Hardened Teeth Material
MI ITEM #02172034
MFR #H809X 1 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Hub Diameter
    2.2500 in
  • Hub Projection
    1.0476 in
  • Keyway Size
    1/4 X 1/8
  • Length Through Bore  
    1.6250 in
  • Outside Diameter  
    3.3470 in
  • Pitch Diameter
    2.9240 in
  • Tooth Width
    0.575 in
  • Weight
    1.46 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    80 / 1 in
  • Chain Number Pitch
    80 / 1 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    Type B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H809X 1 1/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289989447
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    9
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    662289989447

Overview

Mfr description
H809 X 1 1/4 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text