Motion
7599-P-22
Male Komatsu Plug - M22X1.5 Thread, Steel, 29.3 Overall Length
Mi Item #02172055
MFR #7599-P-22
Price$12.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Komatsu Plug - M22X1.5 Thread, Steel, 29.3 Overall Length
Mi Item #02172055
MFR #7599-P-22

Mfr description
7599-P-22 PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.40/each

Specifications

Dimensions

  • End 1 Size
    22 mm
  • Hex Body
    25.4
  • Overall Length
    29.3
  • Weight
    0.18 lbs

Details

  • Adapter Type
    Plug
  • Description Keyword
    Komatsu
  • End 1 Style
    Komatsu
  • End 1 Thread
    M22X1.5
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7599_P
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)