Motion
7699-C-22
Female Komatsu - M22X1.5 Thread, Steel, 29.0 Overall Length
MI ITEM #02172057
MFR #7699-C-22
List Price$24.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Komatsu - M22X1.5 Thread, Steel, 29.0 Overall Length
MI ITEM #02172057
MFR #7699-C-22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.80/each for your price

Overview

Mfr description
7699-C-22 CAP

Specifications

  • Adapter Type
    Cap
  • End 1 Style
    Komatsu
  • End 1 Size
    22 mm
  • End 1 Thread
    M22X1.5
  • Material
    Steel
  • Overall Length
    29.0
  • Weight
    0.20 lbs
  • Description Keyword
    Komatsu
  • Hex Body
    27.0
  • Series
    7699_C
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text