Motion
4051X 1 11/16

BROWNING
4051X 1 11/16

1135169 Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.6875 in Bore , 51 Teeth, Steel Material
Mi Item #02172069
MFR #4051X 1 11/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4051X 1 11/16

1135169 Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.6875 in Bore , 51 Teeth, Steel Material
Mi Item #02172069
MFR #4051X 1 11/16

Mfr description
4051X 1 11/16 SPKT
  • Furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.6875 in
  • Hub Diameter
    3.5000 in
  • Length Through Bore  
    1.1250 in
  • Outside Diameter  
    8.4100 in
  • Pitch Diameter
    8.1220 in
  • Tooth Width
    0.2840 in
  • Weight
    4.16 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1135169
  • Manufacturer Upc Number
    662289343249
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    51
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    662289343249
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)