Overview
Mfr description
H4027X 1 1/2 SPKT
- Furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway
- Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
- Additional Setscrew at 90 Degrees to Keyway
Specifications
- Chain Number & Pitch40 / 1/2 in
- Product TypeFinished & Machinable Bore Roller Chain Sprockets
- Number Of Teeth
- Bore TypeFinished w/ Keyway
- Bore Diameter
- Number Of Strands Across1
- MaterialSteel
- Hardened TeethWith Hardened Teeth
- Number Of Hubs1
- Length Through Bore
- Outside Diameter
- Pitch TypeSingle
- Pitch Diameter4.3070 in
- Tooth Width0.2840 in
- Hub TypeB
- Hub Diameter3.2500 in
- Weight2.20 lbs
- Manufacturer Catalog Number1880418
- Manufacturer Upc Number662289983803
- UPC_NO662289983803
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data