Motion
H5025X 1 3/8

BROWNING
H5025X 1 3/8

1881390 Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 1.3750 in Bore , 25 Teeth, Steel, Hardened Teeth Material
Mi Item #02172144
MFR #H5025X 1 3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H5025X 1 3/8

1881390 Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 1.3750 in Bore , 25 Teeth, Steel, Hardened Teeth Material
Mi Item #02172144
MFR #H5025X 1 3/8

Mfr description
H5025X 1 3/8 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Hub Diameter
    3.2660 in
  • Hub Projection
    0.9062 in
  • Outside Diameter  
    5.3220 in
  • Pitch Diameter
    4.9867 in
  • Tooth Width
    0.3430 in
  • Weight
    3.06 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    With Hardened Teeth
  • Manufacturer Upc Number
    662289984855
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth  
    25
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    662289984855
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)