Specifications
Dimensions
- Bore Diameter1.9375 in
- Hub Diameter4.0000 in
- Length Through Bore1.2500 in
- Outside Diameter7.5900 in
- Pitch Diameter7.1750 in
- Tooth Width0.4590 in
- Weight6.70 lbs
Details
- Bore TypeFinished w/ Keyway
- Chain Number & Pitch60 / 3/4 in
- Hardened TeethWith Hardened Teeth
- Hub TypeB
- Manufacturer Catalog
- Manufacturer Catalog Number1883529
- Manufacturer Upc Number662289986958
- MaterialSteel
- Number Of Hubs1
- Number Of Strands Across1
- Number Of Teeth30
- Pitch TypeSingle
- Product TypeFinished & Machinable Bore Roller Chain Sprockets
- UPC_NO662289986958