Motion
H8023X 1 3/8

BROWNING
H8023X 1 3/8

1884915 Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.3750 in Bore , 23 Teeth, Steel, Hardened Teeth Material
MI ITEM #02172284
MFR #H8023X 1 3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H8023X 1 3/8

1884915 Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.3750 in Bore , 23 Teeth, Steel, Hardened Teeth Material
MI ITEM #02172284
MFR #H8023X 1 3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Hub Diameter
    4.2660 in
  • Hub Projection
    1.1875 in
  • Outside Diameter  
    7.8760 in
  • Pitch Diameter
    7.3439 in
  • Tooth Width
    0.5750 in
  • Weight
    10.16 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    With Hardened Teeth
  • Manufacturer Upc Number
    662289988563
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth  
    23
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    662289988563

Overview

Mfr description
H8023X 1 3/8 SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text