Motion
PBE920FX 2 1/4

BROWNING
PBE920FX 2 1/4

Pillow Block Roller Bearing - 2-1/4 in Bore Dia., Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02172405
MFR #PBE920FX 2 1/4
List Price$2,473.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
PBE920FX 2 1/4

Pillow Block Roller Bearing - 2-1/4 in Bore Dia., Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02172405
MFR #PBE920FX 2 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,473.87/each for your price

Overview

Mfr description
PBE920F X 2 1/4 PIL BLK
  • Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
  • Single lip contact face-riding seals rotate with the shaft
  • Double-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
  • Powder coat epoxy 2-bolt cast iron housing

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    7.1250 to 8.7500 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    2.7500 in
  • Overall Length
  • Locking Device
    Concentric Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Tapered Roller
  • Overall Height
  • Duty Type
    Heavy Duty
  • Bearing Material
    52100 Steel
  • Base Width
    3.5000 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Overall Width
    4.0000 in
  • Seal Type
    Single Lip Contact
  • Radial Dynamic Load Capacity
    9030 lbf
  • Max Operating Temperature
    200 °F
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    -20° to 200 °F
  • Bolt Size
    0.6250 in
  • Series
    PBE920
  • Standards Met
    ABMA, ISO
  • Weight
    19 lbs
  • Max Rpm
    1750 rpm
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    PBE920FX 2 1/4
  • Manufacturer Upc Number
    662460065625
  • UPC_NO
    662460065625
  • CAD Drawing
  • Locking Type
    Double Concentric Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought