Motion
PBE920FX 2 3/4

BROWNING
PBE920FX 2 3/4

Pillow Block Roller Bearing - 2-3/4 in Bore Dia., Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02172406
MFR #PBE920FX 2 3/4
List Price$5,942.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
PBE920FX 2 3/4

Pillow Block Roller Bearing - 2-3/4 in Bore Dia., Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02172406
MFR #PBE920FX 2 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,942.69/each for your price

Overview

Mfr description
PBE920F X 2 3/4 PIL BLK
  • With Seal Flinger

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    8.0000 to 9.8750 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    3.1250 in
  • Overall Length
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Tapered Roller
  • Overall Height
  • Duty Type
    Heavy Duty
  • Base Width
    4.0000 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray Paint
  • Overall Width
    4.5000 in
  • Seal Type
    Contact Seal
  • Radial Dynamic Load Capacity
    9630 lbf
  • Max Operating Temperature
    200 °F
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    5/8 in
  • Series
    PBE920
  • Weight
    29.92 lbs
  • Max Rpm
    1500 rpm
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    731161
  • UPC_NO
    662460065632
  • CAD Drawing
  • Locking Type
    Double Setscrew Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text