Specifications
Dimensions
- Bolt Center To Center Length5.3750 in
- Bolt Circle Diameter5.3750 in
- Bolt Size0.4375 in
- Bore Diameter1-15/16 in
- Housing Width6.3750 in
- Inner Ring Width2.2500 in
- Length Through Bore2.2500 in
- Overall Height2.2656 in
- Overall Length6.3750 in
- Overall Length Diameter6.3750 in
- Overall Width6.3750 in
- Pilot Diameter4.5000 in
- Weight7.1 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided Inner
- Bore TypeStraight
- CAD Drawing
- ColorGray
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- LubricantLithium Complex NLGI 2 Grease
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberVFCB-331
- Manufacturer Product Page
- Manufacturer Upc Number662460347127
- Max Operating Temperature200 °F
- Max Rpm2500 rpm
- Mounting Type4-Bolt Piloted Flange
- Operating Temperature Range-20° to 200 °F
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity9752 lbf
- Radial Static Load Capacity6601 lbf
- Replacement BearingVB-331
- Seal TypeSingle Lip Contact Seal with Flinger
- SeriesVFCB
- Type Of BearingBall
- UPC_NO662460347127
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)