Motion
80BS9HT 1 3/16
Bored to Size Sprocket - 80 / 1 in, Bored to Size, 1.1875 in Bore , 9 Teeth, Steel Material, With Hardened Teeth
MI ITEM #02172786
MFR #80BS9HT 1 3/16
List Price$102.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bored to Size Sprocket - 80 / 1 in, Bored to Size, 1.1875 in Bore , 9 Teeth, Steel Material, With Hardened Teeth
MI ITEM #02172786
MFR #80BS9HT 1 3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$102.82/each for your price

Overview

Mfr description
80BS9HT 1 3/16 SPK ROLLER BS SABER
  • These finished bore sprockets are hardened, shaft ready and come complete with keyways and setscrews.
  • The keyways are on center line of the tooth.
  • Bored to size sprockets with ½ inch bores and smaller are stocked with (2) setscrews only.
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out
  • 2 set screws-keyed on centerline of tooth
  • Enhanced depth and location of heat treatment increases life of part.

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    With Hardened Teeth
  • Length Through Bore
  • Maximum Bore Diameter
  • Outside Diameter
  • Pitch Diameter
    2.9238 in
  • Caliper Diameter
    2.2544 in
  • CAD Drawing
  • Tooth Width
    0.5750 in
  • Hub Type
    B
  • Hub Outside Diameter
    2.2500 in
  • Hub Projection
    1.0469 in
  • Chain Number
    80
  • Number Of Set Screws
    2
  • Set Screw Size
    5/16-18 X 5/16 in
  • Set Screw Location
    (2) Set Screws (1) over KW and (1) at 90
  • Keyway Size
    1/4 X 1/8 in
  • Stocked Finished Bore
    1 3/16 in
  • Storage Dimension Height
    1.6250 in
  • Storage Dimension Length
    3.3470 in
  • Storage Dimension Width
    3.3470 in
  • Weight
    1.04 lbs
  • Manufacturer Upc Number
    697950164403
  • UPC_NO
    697950164403
  • Manufacturer Catalog
  • Tooth Thickness
    0.575

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text