Motion
H50B22F  1-3/8

TSUBAKI (UST)
H50B22F 1-3/8

Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 1.3750 in Bore
MI ITEM #02172842
MFR #H50B22F 1-3/8
Your Price$85.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
H50B22F 1-3/8

Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 1.3750 in Bore
MI ITEM #02172842
MFR #H50B22F 1-3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$85.57/each(List $98.40)

Overview

Mfr description
H50B22F-1 3/8 WITH 2SS

Specifications

  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Chain Number & Pitch
    50 / 5/8 in
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Hardened Teeth
    With Hardened Teeth
  • Length Through Bore
  • Weight
    3.00 lbs
  • UPC_NO
    097039299062

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text