Motion
60-3 RIV
Roller Chain - Standard Series, 60 / 3/4 in, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02173077
MFR #60-3 RIV
Price$114.01/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 60 / 3/4 in, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02173077
MFR #60-3 RIV

Mfr description
DRV-60-3R-10FT;51305 60-3 RIV ROLLER
  • Price per ft
  • Overall Length 10 ft
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$114.01/ft

Specifications

Dimensions

  • Inside Width
    0.500 in
  • Link Plate Height
    0.705 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Pin Length
    2.794 in
  • Pitch
    3/4 in
  • Plate Height
    0.9430 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Tensile Strength
    25000 lbs
  • Transverse Pitch
    0.898 in
  • Weight
    3.048 lbs
  • Weight per Foot
    3.069 lbs, 4.567 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Riveted
  • Chain Number
    60-3
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    No
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    51305
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Measurement Standard
    Imperial
  • Number Of Links
    160
  • Number Of Strands Across
    3
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    Standard
  • Standards Met
    B29.1
  • Type
    Roller Chain
  • UPC_NO
    642051513056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)