Motion
80A31
Stock Bore A-Plate Sprocket - 80 / 1 in, A Hub, 31 Teeth, Steel Material
MI ITEM #02173138
MFR #80A31
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 80 / 1 in, A Hub, 31 Teeth, Steel Material
MI ITEM #02173138
MFR #80A31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80A31 SPKT
  • Hardened Teeth at No Extra Cost - Drives sizes up to 36 teeth on 40 through 160 Chain

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    31
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Length Through Bore
    0.5750 in
  • Hardened Teeth
    With Hardened Teeth
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    10.4340 in
  • Pitch Diameter
    9.8845 in
  • Tooth Width
    0.5750 in
  • Manufacturer Catalog Number
    1114040
  • Manufacturer Upc Number
    662289561001
  • UPC_NO
    662289561001
  • Manufacturer Catalog
  • Weight
    11.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text