Motion
160A28

BROWNING
160A28

Stock Bore A-Plate Sprocket - 160 / 2 in, A Hub, 28 Teeth, Steel Material
MI ITEM #02173157
MFR #160A28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
160A28

Stock Bore A-Plate Sprocket - 160 / 2 in, A Hub, 28 Teeth, Steel Material
MI ITEM #02173157
MFR #160A28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
160A28 SPKT

Specifications

  • Chain Number & Pitch
    160 / 2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    28
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Length Through Bore
    1.1560 in
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    18.9510 in
  • Pitch Diameter
    17.8630 in
  • Tooth Width
    1.1560 in
  • Manufacturer Catalog Number
    1115252
  • Manufacturer Upc Number
    662289541584
  • UPC_NO
    662289541584
  • Manufacturer Catalog
  • Weight
    72.35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text