Motion
200A11

BROWNING
200A11

Stock Bore A-Plate Sprocket - 200 / 2-1/2 in, A Hub, 11 Teeth, Steel Material
Mi Item #02173162
MFR #200A11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
200A11

Stock Bore A-Plate Sprocket - 200 / 2-1/2 in, A Hub, 11 Teeth, Steel Material
Mi Item #02173162
MFR #200A11

Mfr description
200A11 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Through Bore
    1.3890 in
  • Outside Diameter
    10.0140 in
  • Pitch Diameter
    8.8737 in
  • Tooth Width
    1.3890 in
  • Weight
    19.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1115716
  • Manufacturer Upc Number
    662289521883
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    11
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289521883
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)