Motion
40B50
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 50 Teeth, Steel Material
MI ITEM #02173184
MFR #40B50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 50 Teeth, Steel Material
MI ITEM #02173184
MFR #40B50

Mfr description
40B50 SPKT
  • Larger Hub Diameter Allows Larger Bore Capacity
  • Maximum Bore Shown will accommodate standard keyways and setscrews over keyway
  • Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    3.5000 in
  • Length Through Bore
    0.9375 in
  • Maximum Bore Diameter
    2.3750 in
  • Outside Diameter
    8.2500 in
  • Pitch Diameter
    7.9630 in
  • Tooth Width
    0.2840 in
  • Weight
    5.72 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1156249
  • Manufacturer Upc Number
    662289525577
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    50
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289525577

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)