Motion
100C54

BROWNING
100C54

Stock Bore Sprocket - 100 / 1-1/4 in, C Hub, 54 Teeth, Steel Material
MI ITEM #02173200
MFR #100C54
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
100C54

Stock Bore Sprocket - 100 / 1-1/4 in, C Hub, 54 Teeth, Steel Material
MI ITEM #02173200
MFR #100C54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    6.0000 in
  • Length Through Bore
    3.2500 in
  • Maximum Bore Diameter
    4.0000 in
  • Outside Diameter
    22.2100 in
  • Pitch Diameter
    21.4980 in
  • Tooth Width
    0.6920 in
  • Weight
    86.10 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Style
    C
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3402088
  • Manufacturer Upc Number
    662289027057
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    1
  • Number Of Teeth
    54
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289027057

Overview

Mfr description
100C54 SPKT
  • Larger Hub Diameter Allows Larger Bore Capacity
  • Made with Minimum bore, no keyseat or setscrew
  • This can be bored to size with keyseat and setscrew for a reasonable extra charge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text