Motion
100C72

BROWNING
100C72

Stock Bore Sprocket - 100 / 1-1/4 in, C Hub, 72 Teeth, Steel Material
MI ITEM #02173203
MFR #100C72
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
100C72

Stock Bore Sprocket - 100 / 1-1/4 in, C Hub, 72 Teeth, Steel Material
MI ITEM #02173203
MFR #100C72

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100C72 SPKT
  • Larger Hub Diameter Allows Larger Bore Capacity
  • Made with Minimum bore, no keyseat or setscrew
  • This can be bored to size with keyseat and setscrew for a reasonable extra charge

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    C
  • Number Of Teeth
    72
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    2
  • Length Through Bore
    3.7500 in
  • Pitch Type
    Single
  • Hub Diameter
    7.0000 in
  • Hub Type
    C
  • Outside Diameter
    29.3800 in
  • Pitch Diameter
    28.6570 in
  • Maximum Bore Diameter
    5.2500 in
  • Tooth Width
    0.6920 in
  • Manufacturer Catalog Number
    3402112
  • Manufacturer Upc Number
    662289027088
  • UPC_NO
    662289027088
  • Manufacturer Catalog
  • Weight
    131.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text