Motion
120B35

BROWNING
120B35

Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 35 Teeth, Steel Material
MI ITEM #02173208
MFR #120B35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
120B35

Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 35 Teeth, Steel Material
MI ITEM #02173208
MFR #120B35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
120B35 SPKT
  • When you think Sprockets - Think Browning Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.

Specifications

  • Chain Number & Pitch
    120 / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    35
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    1.0000 to 4.0000 in
  • Length Through Bore
    2.5000 in
  • Pitch Type
    Single
  • Hub Diameter
    6.0000 in
  • Hub Type
    B
  • Hub Projection
    1.5781 in
  • Outside Diameter
    17.5700 in
  • Pitch Diameter
    16.7340 in
  • Maximum Bore Diameter
    4.0000 in
  • Tooth Width
    0.924 in
  • Number Of Strands
    1
  • Manufacturer Catalog Number
    120B35
  • Manufacturer Upc Number
    662289451319
  • UPC_NO
    662289451319
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    67.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text