Motion
120C48

BROWNING
120C48

Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 48 Teeth, Steel Material
Mi Item #02173212
MFR #120C48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
120C48

Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 48 Teeth, Steel Material
Mi Item #02173212
MFR #120C48

Mfr description
120C48 SPKT
  • When you think Sprockets - Think Browning Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    6.0000 in
  • Length Through Bore
    3.0625 in
  • Maximum Bore Diameter
    4.5000 in
  • Outside Diameter
    23.7900 in
  • Pitch Diameter
    25.7980 in
  • Tooth Width
    0.924 in
  • Weight
    127.40 lbs

Details

  • Bore Range
    1.4375 to 4.5000 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    120C48
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289027170
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    48
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289027170
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)