Overview
Mfr description
140C40 SPKT
- Larger Hub Diameter Allows Larger Bore Capacity
- Maximum Bore Shown will accommodate standard keyways and setscrews over keyway
- Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway
- Made with Minimum bore, no keyseat or setscrew
- This can be bored to size with keyseat and setscrew for a reasonable extra charge
Specifications
- Chain Number & Pitch140 / 1-3/4 in
- Product TypeStock Bore Sprockets
- Hub StyleC
- Number Of Teeth40
- Bore TypeRough Stock Bore
- Number Of Strands Across1
- MaterialSteel
- Number Of Hubs2
- Length Through Bore4.0000 in
- Pitch TypeSingle
- Hub Diameter7.0000 in
- Hub TypeC
- Outside Diameter23.2900 in
- Pitch Diameter22.3050 in
- Maximum Bore Diameter5.3750 in
- Tooth Width0.9240 in
- Manufacturer Catalog Number1159342
- Manufacturer Upc Number662289471485
- UPC_NO662289471485
- Manufacturer Catalog
- Weight131.75 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data