Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
160B10

Stock Bore Sprocket - 160 / 2 in, B Hub, 10 Teeth, Steel Material
MI ITEM #02173221
MFR #160B10

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
160B10 SPKT
  • Larger Hub Diameter Allows Larger Bore Capacity
  • Hardened Teeth at No Extra Cost - Drives sizes up to 25 teeth on 40 through 160 Chain
  • Maximum Bore Shown will accommodate standard keyways and setscrews over keyway
  • Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway

Specifications

  • Chain Number & Pitch
    160 / 2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    10
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.2500 in
  • Hardened Teeth
    With Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    4.1250 in
  • Hub Type
    B
  • Outside Diameter
    7.3600 in
  • Pitch Diameter
    6.4720 in
  • Maximum Bore Diameter
    5.5000 in
  • Tooth Width
    1.1560 in
  • Manufacturer Catalog Number
    1159474
  • Manufacturer Upc Number
    662289491674
  • UPC_NO
    662289491674
  • Manufacturer Catalog
  • Weight
    12.78 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text