Motion
160B22

BROWNING
160B22

Stock Bore Sprocket - 160 / 2 in, B Hub, 22 Teeth, Steel Material
Mi Item #02173222
MFR #160B22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
160B22

Stock Bore Sprocket - 160 / 2 in, B Hub, 22 Teeth, Steel Material
Mi Item #02173222
MFR #160B22

Mfr description
160B22 SPKT
  • Larger Hub Diameter Allows Larger Bore Capacity
  • Hardened Teeth at No Extra Cost - Drives sizes up to 25 teeth on 40 through 160 Chain
  • Maximum Bore Shown will accommodate standard keyways and setscrews over keyway
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    7.0000 in
  • Length Through Bore
    2.7500 in
  • Maximum Bore Diameter
    5.2500 in
  • Outside Diameter
    15.1100 in
  • Pitch Diameter
    14.0530 in
  • Tooth Width
    1.1560 in
  • Weight
    63.65 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    160 / 2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1159482
  • Manufacturer Upc Number
    662289521609
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    22
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289521609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)