Motion
3545X3/4

BROWNING
3545X3/4

1130087 Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 0.7500 in Bore , 45 Teeth, Steel, Hardened Teeth Material
MI ITEM #02173232
MFR #3545X3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3545X3/4

1130087 Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 0.7500 in Bore , 45 Teeth, Steel, Hardened Teeth Material
MI ITEM #02173232
MFR #3545X3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3545X3/4 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.

Specifications

  • Chain Number Pitch
    35 / 3/8 in
  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    With Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    5.3760 in
  • Tooth Width
    0.168 in
  • Hub Type
    B
  • Hub Diameter
    2.2500 in
  • Hub Projection
    0.8438 in
  • Keyway Size
    3/16 X 3/32
  • Weight
    2.36 lbs
  • Manufacturer Catalog Number
    3545X3/4
  • Manufacturer Upc Number
    662289383283
  • UPC_NO
    662289383283
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Hub Style
    Type B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text