Motion
3560X 1 1/4

BROWNING
3560X 1 1/4

1130400 Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 1.2500 in Bore , 60 Teeth, Steel, Hardened Teeth Material
MI ITEM #02173235
MFR #3560X 1 1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3560X 1 1/4

1130400 Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 1.2500 in Bore , 60 Teeth, Steel, Hardened Teeth Material
MI ITEM #02173235
MFR #3560X 1 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3560X 1 1/4 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.

Specifications

  • Chain Number Pitch
    35 / 3/8 in
  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    With Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    7.1650 in
  • Tooth Width
    0.168 in
  • Hub Type
    B
  • Hub Diameter
    2.2500 in
  • Hub Projection
    0.8438 in
  • Keyway Size
    1/4 X 1/8
  • Weight
    3.08 lbs
  • Manufacturer Catalog Number
    3560X 1 1/4
  • Manufacturer Upc Number
    662289333523
  • UPC_NO
    662289333523
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Hub Style
    Type B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text