Motion
4035X 1 1/2

BROWNING
4035X 1 1/2

3963550 Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.5000 in Bore , 35 Teeth, Steel, Hardened Teeth Material
MI ITEM #02173237
MFR #4035X 1 1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4035X 1 1/2

3963550 Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.5000 in Bore , 35 Teeth, Steel, Hardened Teeth Material
MI ITEM #02173237
MFR #4035X 1 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4035X 1 1/2 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.

Specifications

  • Chain Number Pitch
    40 / 1/2 in
  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    With Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    5.5780 in
  • Tooth Width
    0.284 in
  • Hub Type
    B
  • Hub Diameter
    3.2500 in
  • Hub Projection
    0.7188 in
  • Keyway Size
    3/8 X 3/16
  • Weight
    3.46 lbs
  • Manufacturer Catalog Number
    4035X 1 1/2
  • Manufacturer Upc Number
    662289712854
  • UPC_NO
    662289712854
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Hub Style
    Type B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text