Motion
4045X 1 1/4

BROWNING
4045X 1 1/4

3963584 Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.2500 in Bore , 45 Teeth, Steel, Hardened Teeth Material
MI ITEM #02173238
MFR #4045X 1 1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4045X 1 1/4

3963584 Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.2500 in Bore , 45 Teeth, Steel, Hardened Teeth Material
MI ITEM #02173238
MFR #4045X 1 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4045X 1 1/4 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.

Specifications

  • Chain Number Pitch
    40 / 1/2 in
  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    With Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    7.1680 in
  • Tooth Width
    0.284 in
  • Hub Type
    B
  • Hub Diameter
    3.5000 in
  • Hub Projection
    0.8438 in
  • Keyway Size
    1/4 X 1/8
  • Weight
    4.72 lbs
  • Manufacturer Catalog Number
    4045X 1 1/4
  • Manufacturer Upc Number
    662289712885
  • UPC_NO
    662289712885
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Hub Style
    Type B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text