Motion
4045X 1 1/2

BROWNING
4045X 1 1/2

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.5000 in Bore , 45 Teeth, Steel Material
MI ITEM #02173239
MFR #4045X 1 1/2
Price$322.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4045X 1 1/2

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.5000 in Bore , 45 Teeth, Steel Material
MI ITEM #02173239
MFR #4045X 1 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$322.22/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Hub Projection
    27/32 in
  • Keyway Size
    3/8 x 3/16 in, 5/16 x 5/32 in
  • Length Through Bore  
    1.1250 in
  • Outside Diameter  
    7.4500 in
  • Pitch Diameter
    7.168 in
  • Tooth Width
    0.284 in
  • Weight
    3.44 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Type
    B
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    45
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    662289712878

Overview

Mfr description
4045X 1 1/2 SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text