Motion
4060X 1 1/4

BROWNING
4060X 1 1/4

3924230 Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.2500 in Bore , 60 Teeth, Steel Material
Mi Item #02173241
MFR #4060X 1 1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4060X 1 1/4

3924230 Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.2500 in Bore , 60 Teeth, Steel Material
Mi Item #02173241
MFR #4060X 1 1/4

Mfr description
4060X 1 1/4 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Hub Diameter
    3.5000 in
  • Hub Projection
    0.8438 in
  • Keyway Size
    1/4 X 1/8
  • Length Through Bore  
    1.1250 in
  • Outside Diameter  
    9.8410 in
  • Pitch Diameter
    9.5540 in
  • Tooth Width
    0.284 in
  • Weight
    7.28 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Number Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    Type B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4060X 1 1/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289700882
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    60
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    662289700882
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)