Motion
4111X1/2

BROWNING
4111X1/2

Sprocket - 41 / 1/2 in, Finished w/ Keyway, 0.5000 in Bore , 11 Teeth, Steel Material, Non-Hardened Teeth
MI ITEM #02173243
MFR #4111X1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4111X1/2

Sprocket - 41 / 1/2 in, Finished w/ Keyway, 0.5000 in Bore , 11 Teeth, Steel Material, Non-Hardened Teeth
MI ITEM #02173243
MFR #4111X1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4111X1/2 SPKT
  • Furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway

Specifications

  • Chain Number & Pitch
    41 / 1/2 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    Non-Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    1.7750 in
  • Tooth Width
    0.2270 in
  • Hub Diameter
    1.4375 in
  • Weight
    0.40 lbs
  • Manufacturer Catalog Number
    3357076
  • Manufacturer Upc Number
    662289023998
  • UPC_NO
    662289023998
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text