Motion
4122X5/8

BROWNING
4122X5/8

3924255 Finished Bore Sprocket - 41 / 1/2 in, Finished w/ Keyway, 0.6250 in Bore , 22 Teeth, Steel Material
MI ITEM #02173247
MFR #4122X5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4122X5/8

3924255 Finished Bore Sprocket - 41 / 1/2 in, Finished w/ Keyway, 0.6250 in Bore , 22 Teeth, Steel Material
MI ITEM #02173247
MFR #4122X5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Hub Diameter
    3.0000 in
  • Length Through Bore  
    1.0000 in
  • Outside Diameter  
    3.7800 in
  • Pitch Diameter
    3.5130 in
  • Tooth Width
    0.2270 in
  • Weight
    1.84 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    41 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3924255
  • Manufacturer Upc Number
    662289700905
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    22
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    662289700905

Overview

Mfr description
4122X5/8 SPKT
  • Furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text