Motion
5045X 1 15/16

BROWNING
5045X 1 15/16

3963626 Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 1.9375 in Bore , 45 Teeth, Steel Material
Mi Item #02173254
MFR #5045X 1 15/16
Price$398.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
5045X 1 15/16

3963626 Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 1.9375 in Bore , 45 Teeth, Steel Material
Mi Item #02173254
MFR #5045X 1 15/16

Mfr description
5045X 1 15/16 SPKT
  • Furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$398.70/each

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Hub Diameter
    3.7500 in
  • Length Through Bore  
    1.2500 in
  • Outside Diameter  
    9.3100 in
  • Pitch Diameter
    8.9600 in
  • Tooth Width
    0.3430 in
  • Weight
    6.96 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3963626
  • Manufacturer Upc Number
    662289712922
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    45
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    662289712922
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)