Motion
D80C60

BROWNING
D80C60

Double Row Stock Bore Sprocket - 80 / 1 in, C Hub, 60 Teeth, Steel Material
MI ITEM #02173363
MFR #D80C60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D80C60

Double Row Stock Bore Sprocket - 80 / 1 in, C Hub, 60 Teeth, Steel Material
MI ITEM #02173363
MFR #D80C60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    5.7500 in
  • Hub Projection
    1.0156 in
  • Length Through Bore
    3.7500 in
  • Maximum Bore Diameter
    3.7500 in
  • Outside Diameter
    19.6800 in
  • Pitch Diameter
    19.1070 in
  • Tooth Width
    0.557 in
  • Weight
    151.00 lbs
  • Width Across Tooth Sets
    1.7100 in

Details

  • Bore Range
    1.5000 to 3.7500 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hub Style
    C
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    D80C60
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289027002
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Number Of Teeth
    60
  • Pitch Type
    Double
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289027002

Overview

Mfr description
D80C60 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text