Motion
4130X1

BROWNING
4130X1

1131598 Finished Bore Sprocket - 41 / 1/2 in, Finished w/ Keyway, 1.0000 in Bore , 30 Teeth, Steel Material
MI ITEM #02173392
MFR #4130X1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4130X1

1131598 Finished Bore Sprocket - 41 / 1/2 in, Finished w/ Keyway, 1.0000 in Bore , 30 Teeth, Steel Material
MI ITEM #02173392
MFR #4130X1

Mfr description
4130X1 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Hub Diameter
    3.1250 in
  • Hub Projection
    0.7813 in
  • Keyway Size
    1/4 x 1/8
  • Length Through Bore  
    1.0000 in
  • Outside Diameter  
    5.0570 in
  • Pitch Diameter
    4.7830 in
  • Tooth Width
    0.227 in
  • Weight
    2.48 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    41 / 1/2 in
  • Chain Number Pitch
    41 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    Type B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4130X1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289414291
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    30
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    662289414291

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)