Motion
40B59
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 59 Teeth, Steel Material
MI ITEM #02173408
MFR #40B59
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 59 Teeth, Steel Material
MI ITEM #02173408
MFR #40B59

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40B59 SPKT
  • When you think Sprockets - Think Browning Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    59
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    0.7500 to 2.3750 in
  • Length Through Bore
    1.1250 in
  • Pitch Type
    Single
  • Hub Diameter
    3.5000 in
  • Hub Type
    B
  • Hub Projection
    0.8438 in
  • Outside Diameter
    9.6800 in
  • Pitch Diameter
    9.3950 in
  • Maximum Bore Diameter
    2.3750 in
  • Tooth Width
    0.284 in
  • Number Of Strands
    1
  • Manufacturer Catalog Number
    40B59
  • Manufacturer Upc Number
    662289722006
  • UPC_NO
    662289722006
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    7.71 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text