Motion
50B53
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 53 Teeth, Steel Material
MI ITEM #02173418
MFR #50B53
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 53 Teeth, Steel Material
MI ITEM #02173418
MFR #50B53

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50B53 SPKT
  • Larger Hub Diameter Allows Larger Bore Capacity
  • Maximum Bore Shown will accommodate standard keyways and setscrews over keyway
  • Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway
  • Made with Minimum bore, no keyseat or setscrew
  • This can be bored to size with keyseat and setscrew for a reasonable extra charge

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    53
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.2500 in
  • Pitch Type
    Single
  • Hub Diameter
    3.7500 in
  • Hub Type
    B
  • Outside Diameter
    10.9100 in
  • Pitch Diameter
    10.5500 in
  • Maximum Bore Diameter
    2.5000 in
  • Tooth Width
    0.3430 in
  • Manufacturer Catalog Number
    3998234
  • Manufacturer Upc Number
    662289722082
  • UPC_NO
    662289722082
  • Manufacturer Catalog
  • Weight
    10.22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text