Motion
6035X 1 3/4

BROWNING
6035X 1 3/4

1143429 Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.7500 in Bore , 35 Teeth, Steel, Hardened Teeth Material
MI ITEM #02173439
MFR #6035X 1 3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
6035X 1 3/4

1143429 Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.7500 in Bore , 35 Teeth, Steel, Hardened Teeth Material
MI ITEM #02173439
MFR #6035X 1 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6035X 1 3/4 SPKT
  • Furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    With Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    8.3670 in
  • Tooth Width
    0.4590 in
  • Hub Diameter
    4.0000 in
  • Weight
    8.72 lbs
  • Manufacturer Catalog Number
    1143429
  • Manufacturer Upc Number
    662289386499
  • UPC_NO
    662289386499
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text